Shop Alternate Products
This Product is Discontinued
Westward
3/8 in Drive, 7mm 6 pt Metric Socket, 6 Points (Discontinued)
Mfr # 1EZX9
Zoro # G0432485
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/2 in