Gearwrench
1/2" Drive Impact Socket SAE
Mfr # 84636
Zoro # G0432531
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Finish Manganese Phosphate
- Overall Length 3.07"
Explore More Products
- GEARWRENCH 3/8" Drive Impact Socket Metric 84394
- GEARWRENCH 3/8" Drive Impact Socket Metric 84392
- GEARWRENCH 3/4" Drive Impact Socket Metric 84962
- GEARWRENCH 1/2" Drive Impact Socket SAE 84640
- GEARWRENCH 3/8" Drive Impact Socket Metric 84395
- GEARWRENCH 1/2" Drive Impact Socket Metric 84630
- GEARWRENCH 1/2" Drive Impact Socket SAE 84634
- GEARWRENCH 1/2" Drive Impact Socket SAE 84638
- GEARWRENCH 3/8" Drive Impact Socket Metric 84393
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 1/4", Bit Impact Socket D014608
- PROTO 1/2 in Drive Impact Socket Bit SAE J74415/8
- Gearwrench Impact Bit Sockets