Monroe Pmp
Pull Handle, Matte, 3-1/2 In. H, Matte, Threaded Holes
Mfr # PH-0101
Zoro # G0432591
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Mounting Type Threaded Holes
- Projection 1 5/16 in
- Outer Mounting Hole Ctr. to Ctr. 3-1/2"
Explore More Products
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Powder Coated, Threaded Holes PH-0116
- MONROE PMP Pull Handle, 3 In. H, Matte, Threaded Holes PH-0100
- MONROE PMP Pull Handle, Weld-On, 304 Stainless Steel, Natural, Weld-On PH-0274
- MONROE PMP Pull Handle, Unth. Through Holes, Matte, Unth. Through Holes M-72164
- MONROE PMP Pull Handle, SS, 4 In. H, Polished, Threaded Holes PH-0140
- MONROE PMP Folding Pull Handle, Clips/Fasteners PH-0281
- MONROE PMP Pull Handle, Yes, Thermoplastic PH-0197
- MONROE PMP Pull Handle, Threaded Holes, 39-1/16 In. H PH-0110
- MONROE PMP Pull Handle, Painted, Painted, Threaded Holes AN-0762
- EMTEK Satin Nickel Pull 86272US15 86272US15
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Brushed Gold Square Thatcher Cabinet Bar Pull 859-96BG
- Monroe Pmp Cabinet Handles & Pulls