Arc Abrasives
PSA Sanding Disc, AlO, Cloth, 8in, 100 Grit
Mfr # 30479T
Zoro # G0432774
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 8"
- Grit 100
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Fine
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 10in, 60 Grit 30501T
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 60 Grit 30441T
- ARC ABRASIVES PSA Sanding Disc, AlO, Adhsv, 20in, 100Grit 30563
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 36 Grit 30570
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 2in, 40 Grit 30403
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 30in, 120Grit 30588
- ARC ABRASIVES D-Psa Film 10In 1000 310515
- ARC ABRASIVES 6" Zirconia Alumina Cloth PSA Disc, 40 Grit 30451-2
- ARC ABRASIVES D-Psa Predator 9In 60 71-30489
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 36 Grit 66261136635
- NORTON ABRASIVES Sand Disc 5" Xcr40G 50Pk 07660768330
- Arc Abrasives Adhesive Discs