Greenlee
Adjustable Voltage Detector, 5 to 1000V AC, 5 in Length, Audible, Visual Indication
Mfr # GT-16
Zoro # G0433876
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 5 to 1000V AC
- Indication Audible, Visual
- Audible Alert Yes
- Battery Type AAA
- Safety Rating CAT IV 1000V
Explore More Products
- GREENLEE Circuit Tester, 3 Wire GT-10
- GREENLEE Voltage Detector, CAT IV 1000V, No Disp GT13
- GREENLEE Voltage Detector, CAT IV 1000V, No Disp TR13
- GREENLEE Personal Voltage Detector, 5.5 in L VWS-20
- GREENLEE Greenlee® TK-30A Basic Electrical Kit TK-30A
- GREENLEE DETECTORVOLTAGE NON-CONTACT GT-12A
- FLUKE Fluke 2AC/90-1000V VoltAlert AC Non-Contact Voltage Tester - 5 Pack FLK2AC/90-1000V5PK
- KLEIN TOOLS Non-Contact Voltage Tester Pen, 12-1000V, with Infrared Thermometer NCVT-4IR
- PERFORMANCE TOOL 12 Volt Heavy Duty Circuit Tester Tester-Circuit, W2981 W2981
- WESCHLER INSTRUMENTS 0-500A Amp Ammeter KA-241
- SOUTHWIRE Non-Contact Voltage Detector, 100 to 1000V AC, 12 to 1000V AC, 6 13/32 in Length 40150N
- Greenlee Voltage Detectors