Speedaire
Coil Kit, 120 VAC, 5599-1 Valves, 30 MM
Mfr # 3FFY8
Zoro # G0434305
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 30mm Square Coil, 5599-1 Valves
- Function Replacement 120V AC Solenoid Coil
- Accessory Type Coil Kit
Explore More Products
- SPEEDAIRE Coil Kit, 120 VAC, 5599-1 Valves, 22 MM 3FFZ5
- SPEEDAIRE Manifold Kit, Air Pilot Valves, ISO 02 3FGA1
- SPEEDAIRE Gasket Kit, 15407 Series, ISO 02 3FZZ6
- SPEEDAIRE Manifold, 3/8NPT, 5599-2 Valves, ISO 1 3FZV4
- SPEEDAIRE Connector, DIN Type B, Plug In 3FFY9
- SPEEDAIRE Spool Kit, 2 Pos, 15407 Series, ISO 2 3FFJ8
- SPEEDAIRE Flow Control, For 5599-1 ISO 1 3GAC7
- SPEEDAIRE Manifold, Base Kit, 5599-2 Valves, ISO 2 3FZV7
- SPEEDAIRE End Plate Kit, 5599-1 ISO 1 Manifolds 3FZZ1
- FESTO Illuminating Seal MC-LD-12-24DC MC-LD-12-24DC
- PARKER Coil Connector, Female, 24V PS294679BP
- Speedaire Solenoid Valve Accessories