Gearwrench
3/4" Drive, 19'' Flex Handle Breaker Bar, 3/4in Drive, 19in, Polished chrome
Mfr # 81404
Zoro # G0434990
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Head Movement Flexible
- Overall Length 19''
- Finish Polished chrome
- Number of Pieces 1
Explore More Products
- GEARWRENCH 3/4" Drive, 46mm Metric Socket, 6 Points 82496
- GEARWRENCH 3/8" Drive, 10mm Metric Socket, 6 Points 80378
- GEARWRENCH 3/4" Drive, 24mm Metric Socket, 12 Points 82465
- GEARWRENCH 3/8" Drive, 1/2" SAE Socket, 12 Points 80513
- GEARWRENCH 1/2" Drive, 20mm Metric Socket, 6 Points 80632
- GEARWRENCH 1/2" Drive, 1-1/16" SAE Socket, 12 Points 80770
- GEARWRENCH 3/4" Drive, 1-5/8" SAE Socket, 12 Points 80855D
- GEARWRENCH 1/4 in. x 3-1/2 in. Socket Shaft EHT311901GR
- GEARWRENCH 38 Drive 6 Point 6 Magnetic Swivel Spark Plug Socket 58 KDT3928D
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 13 mm L.38 mm 03030013
- FACOM 16mm Drive, Metric Socket, 6, 12 Points FM-76.16
- Gearwrench Sockets