Legris
Male Branch Tee, Tube10mm, Pipe 1/4In, PK10
Mfr # 3198 10 13
Zoro # G0436877
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Tube Size 10mm
- Pipe Size - Pipe Fitting 1/4 in
- Max. Pressure 290 psi
- Temp. Range -4 Degrees to 175 Degrees F
Explore More Products
- LEGRIS Male Connector, Tube 5/32, Pipe 1/8, PK10 3175 04 10
- LEGRIS Straight Union, Outside Dia 10mm, PK10 3106 10 00
- LEGRIS Fractional Push-to-Connect Fitting 3139 62 00
- LEGRIS Nickel Plated Brass Male Elbow, 90 Degrees, 5/32 in Tube Size 3699 04 52
- LEGRIS Plug, Red, 5/32 In OD, PSI 290, PK50 3126 04 00
- LEGRIS Union Tee, Tube 1/4 x 1/8In, PK10 3104 56 53
- LEGRIS Male Run Tee, 6mm ODx1/4 NPT, PK10 3103 06 14
- LEGRIS All Metal Push to Connect Fitting 3809 06 13
- LEGRIS All Metal Push to Connect Fitting 3801 08 17
- LEGRIS Nickel Plated Brass Union Tee, 1/4 in Tube Size 3604 56 00
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - 90 Dg Ma, 1/8" Tube Size ZUSA-TF-PTC-214
- Legris Tube Fittings