Zoro Select
Tanged Helical Insert, Free-Running, M3-0.50 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 3520-3.00X1.0D
Zoro # G0437841
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 mm
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Material Grade/Class Not Graded
- Finish Plain
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK 3520-8.00X1.5D
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 3/4"-16 Thrd Sz, 18-8 Stainless Steel 3534-3/4X1.5DSL
- ZORO SELECT Tanged Helical Insert, Free-Running, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK 3534-7/16X2.0D
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK 3520-6.00X1.0DSL
- ZORO SELECT Tanged Helical Insert, Free-Running, 9/16"-18 Thrd Sz, 18-8 Stainless Steel, 5 PK 3534-9/16X1.0D
- ZORO SELECT Tanged Helical Insert, Free-Running, #10-24 Thrd Sz, 18-8 Stainless Steel, 10 PK 3532-10GX1.5D
- ZORO SELECT Tanged Helical Insert, Free-Running, M18-2.50 Thrd Sz, 18-8 Stainless Steel 3520-18.00X1.5D
- ZORO SELECT Helical Insert, Free-Running, M27-3.00 Thrd Sz, Stainless Steel 83190
- ZORO SELECT Helical Insert, Free-Running, M30-3.50 Thrd Sz, Stainless Steel 83194
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 6 PK R1185-10
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M14-2.00 Thrd Sz, 18-8 Stainless Steel, 6 PK R1084-14
- Zoro Select Helical Inserts