Shop Alternate Products
This Product is Discontinued
National Hardware
Rotating Hasp, Rotating Eye, Steel, Black (Discontinued)
Mfr # 4FWE4
Zoro # G0438557
This Product is Discontinued
Key Features
- Hasp Staple Type Rotating
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Black Powder Coated
- Hasp Length 2-1/2"