Shop Alternate Products
This Product is Discontinued
Gearwrench
1/2" Drive, 16-1/2" Long Handle, 84 Tooth, Teardrop Ratchet, Full Polished Chrome (Discontinued)
Mfr # 81361
Zoro # G0438606
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Overall Length 16-1/2"
- Finish Full Polished Chrome
- SAE or Metric SAE
- Number of Pieces 1