Shop Alternate Products
This Product is Discontinued
Proto
1/2" Drive, 1" 12 pt. SAE Socket, 12 Points (Discontinued)
Mfr # J5332
Zoro # G0438663
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3-1/4"