Shop Alternate Products
This Product is Discontinued
Zoro Select
8 Socket Flat Head Cap Screw, Black Oxide Alloy Steel (Discontinued)
Mfr # FHSIA1000250-001P
Zoro # G0438785
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 8
- Drive Type Hex Socket
- Drive Size 5/8 in
- Material Alloy Steel