Wiegmann
Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D
Mfr # RSCG040448
Zoro # G0439433
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ANSI 61 Polyester Powder
- Height 4 in
- Width 4 in
- NEMA Rating 3R
- Material Carbon Steel
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D RSCG060648NK
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X24 CS, GRY T6624CH
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X36 CS, GRY T6636CH
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D RSCG060624NK
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D RSCG040412NK
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 60In.D RSCG060660G
- WIEGMANN N1 LAY-IN 90 DEG INSIDE 2.5X2.5 CS, GRY LJWL902B
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D RSCG040448NK
- WIEGMANN N1 HNGD WIREWAY, NO KO 10X10X60 CS-GRY HS10105NK
- FLEMING SUPPLY Fleming Supply D Shaped Floor Cord Cover, 10-feet Black Cable, Wire Protector, Tripping Hazard, Black 810472KNQ
- LEGRAND Wiremold Outlet Box, 0 Knockout, Metal, Ivory, Wall Mounting B3
- Wiegmann Cable Trays