Rule
Hand Drum Pump, Piston, ABS, 1-1/8In OD
Mfr # 168
Zoro # G0439722
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Piston
- Suction Tube Length 36 in
- For Media Type General Purpose
- For Container Size 55 gal
- Max. Flow Rate 160 oz per stroke
Explore More Products
- DAYTON Hand Drum Pump, Piston, Polypropylene 2RUJ9
- DAYTON Hand Drum Pump, Stainless Steel, 1In OD 38Y793
- FILL-RITE Hand Operated Drump Pump, Rotary, 10 GPM FR150
- ZEELINE Polypropylene Lift Pump 1 Gallon Per 8 Lifts ZE360
- DAYTON Hand Operated Drum Pump, Piston, 316 SS 32ZN70
- ACTION PUMP GoatThroat„¢ Drum Pump GT300 with 4" Standoff & Viton Seal GT300
- ZEELINE High Density Polyethylene Rotary Pump 1 Gallon Per 16 Revolutions ZE10240
- RIDGID Bolt Cutter Head Assembly, For S36 18383
- PLEWS-EDELMANN Plews DEF Rotary Barrel Pump for 5-55 Gallon Pails/Drums 55-155
- ACTION PUMP Hand Operated Drum Pump, For 30 gal EZ30BLK
- GROZ Lever Action Pump for 15-55 gal. Drums 44148
- Rule Hand Drum Pumps