Fernco
Toilet Seal, Wax Free, Resists Chemicals
Mfr # FTS-4CF
Zoro # G0440377
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Elastomeric Polyvinyl Chloride
- Type Wax Free Toilet Seal
- Size 3-1/2"
- Color Black
Explore More Products
- FERNCO Wax Free Urinal Seal, 2" Size, Blk, PVC FUS-2
- FERNCO Toilet Seal, Wax Free, Fits 3" Drain FTS-3
- FERNCO Toilet Seal, Wax Free, Fits 4" Drain FTS-4
- FERNCO 3in. x 4 in. Wax Free Toilet Seal FTS-4CF FE308892
- FERNCO 3in. Wax Free Toilet Seal FE308891
- KOHLER Piston Assembly, 4-11/16"x7-1/2"x2" Size K-1151752
- DANCO Tank To Bowl Repair Kit Gerber 88193
- SLOAN Vacuum Breaker, 1-1/4 x 9", For use with Royal Flushometer V600AA
- LARSEN SUPPLY CO Toilet Closet Bolt Bowl To Floor Kit - 0.25 x 3.5 in., 6PK 659647
- JONES STEPHENS White Tank Lever F/ Briggs T01335
- SLOAN Sensor Assembly, Toilet EBV312A-C
- Fernco Toilet Repair Parts