Shop Alternate Products
This Product is Discontinued
Gearwrench
16 Pc. SAE/Metric Ratcheting Nutdriver Set (Discontinued)
Mfr # 8916D
Zoro # G0441808
This Product is Discontinued
Key Features
- SAE or Metric SAE, Metric
- Measurement Type SAE/Metric
- Includes (1) 1/4" Drive Ratcheting Stubby Screwdriver Handle; (7) Ratcheting Nutdriver Shaft: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16"; 1/2"; (8) Ratcheting Nutdriver Shaft: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12 mm
- Number of Pieces 16
- Bit Style Nut Driver