Shop Alternate Products
This Product is Discontinued
Gearwrench
1/2" x 9/16" 12 Point S-Shaped Reversible Double Box Ratcheting Wrench (Discontinued)
Mfr # 85334
Zoro # G0442009
This Product is Discontinued
Key Features
- Number of Points 12
- Overall Length 6.268"
- SAE or Metric SAE
- Wrench Style S-Shaped, Reversible, Double Box
- Size 1/2" x 9/16"