Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Nut, 7/16-14, 100 PK (Discontinued)
Mfr # 4CAU1
Zoro # G0442057
This Product is Discontinued
Key Features
- Thread Size 7/16-14
- Material Low Carbon Steel
- Finish Ultra Coat
- System of Measurement Inch
- Thread Type UNC