Gearwrench
15mm x 17mm 12 Point S-Shaped Reversible Double Box Ratcheting Wrench
Mfr # 85232
Zoro # G0442185
$37.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Overall Length 8.114"
- SAE or Metric Metric
- Wrench Style S-Shaped, Reversible, Double Box
- Size 15mm x 17mm
Explore More Products
- GEARWRENCH 11mm x 13mm 12 Point S-Shaped Reversible Double Box Ratcheting Wrench 85224
- GEARWRENCH 1-1/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench 86446
- GEARWRENCH 11/16" 12 Point XL Locking Flex Head Ratcheting Combination Wrench 85722
- GEARWRENCH 5 Pc. 12 Point Ratcheting Combination SAE Wrench Set 93005
- GEARWRENCH Combination Ratcheting Wrench, 3/8" 90T 86943
- GEARWRENCH 11/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench 86440
- GEARWRENCH Double Flex Ratcheting Wrench 9/16"x5/8 86828
- GEARWRENCH 15mm 12 Point Stubby Combination Wrench 81639
- GEARWRENCH Combination Ratcheting Wrench, 25 mm 90T 86725
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 5/16" 1210RCS
- URREA Combination Ratchet Wrench, 11/16". 1222CM
- Gearwrench Ratcheting Wrenches