Shop Alternate Products
This Product is Discontinued
Gearwrench
3/4" x 7/8" 12 Point S-Shaped Reversible Double Box Ratcheting Wrench (Discontinued)
Mfr # 85352
Zoro # G0442307
This Product is Discontinued
Key Features
- Number of Points 12
- Overall Length 8.811"
- SAE or Metric SAE
- Wrench Style S-Shaped, Reversible, Double Box
- Size 3/4" x 7/8"