Gearwrench
5/8" x 11/16" 12 Point S-Shaped REVDouble Box Ratcheting Wrench
Mfr # 85342
Zoro # G0442359
$37.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Overall Length 8.114"
- SAE or Metric SAE
- Wrench Style S-Shaped, Reversible, Double Box
- Size 5/8" x 11/16"
Explore More Products
- GEARWRENCH 10mm 120XP™ Universal Spline XL Ratcheting Combination Wrench 86410
- GEARWRENCH 13/16" 12 Point Stubby Combination Wrench 81631
- GEARWRENCH 10mm 12 Point Stubby Combination Wrench 81634
- GEARWRENCH 5/16" 12 Point Open End Ratcheting Combination Wrench 85570
- GEARWRENCH 12mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench 86112
- GEARWRENCH Double Flex Ratcheting Wrench 17x19 mm 86825
- GEARWRENCH Rachet Wrench Reverse Combination 90 T 86616
- GEARWRENCH 118 x 114 12 Point Laminated Double Box Ratcheting Wrench KDT27-604G
- GEARWRENCH 1/2" x 9/16" S-Shape Reversible Double Box End Ratcheting Wrench EHT85334
- WILLIAMS Williams Tubular Box Wrench, Offset, 2-15/16", 75mm 1294TOB
- CRAFTSMAN Wrenches, 3/8" 72 Tooth 12 Point SAE Rat CMMT42561
- Gearwrench Wrenches