American Garage Door Supply
Interior Swivel Lock
Mfr # ISL3071
Zoro # G0442477
$14.74
56% off
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Material Steel
- Type Interior Swivel Lock
- Width (In.) 2-3/4"
- Construction Steel
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Cable Pulley, 4 In., PK2 SP400
- AMERICAN GARAGE DOOR SUPPLY Flag Angle Slotted Bracket, Steel, PR TFAB-U12
- AMERICAN GARAGE DOOR SUPPLY Inside Slide Lock, Commercial, Stainless LIU-SS
- AMERICAN GARAGE DOOR SUPPLY Bottom Lift and Roller Bracket, PK2 HBS2U
- AMERICAN GARAGE DOOR SUPPLY Lift Handle LH3
- AMERICAN GARAGE DOOR SUPPLY Step Plate Vertical, PK4 SPV3
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 1/2 In., Dia. 3 In., PK4 RMS3147
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7 1/2 In., Dia. 2 In., PK4 RMSBL2197
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7 1/2 In., Dia. 3 In., PK4 RMSP3197
- AMERICAN GARAGE DOOR SUPPLY Step Plate Horizontal, 3 Hole, PK4 SP3
- AMERICAN GARAGE DOOR SUPPLY Cable Pulley, 3 In., PK2 SP300
- American Garage Door Supply Garage Door Brackets