Aro
Air Regulator, 1 In. NPT, 290 cfm, 250 psi
Mfr # R37461-600
Zoro # G0442723
$180.69
15% off
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1 in
- Max. Inlet Pressure - Regulators 250 psi
- Adjustment Range - Regulators 0 to 140 psi
- Max. Temp. - Regulators 140 Degrees F
- Overall Height - Regulators 7.25 in
Explore More Products
- ARO Regulator, 1/4"Air Inlet, , 86 scfm R37221-600-MC
- ARO Air Regulator, 3/4 In NPT, 210 cfm, 250 psi R37351-100
- ARO Air Regulator, 3/8 In NPT, 113 cfm, 250 psi R37231-600
- ARO Regulator, 1/8"Air Inlet, , 45 scfm R37111-600
- ARO Air Regulator, 1/4 In. NPT, 59 cfm, 250 psi R37121-600
- ARO Compressed Air Regulator, 2000 Series, Aluminum, 1/2 in NPT, 210 cfm, 0 psi to 140 psi, Knob R37341-600
- ARO Regulator, 3/8"Air Inlet, , 179 scfm R37331-600-MC
- ARO Brass Regulator, 1/4"Air Inlet, , 13 scfm B27122-020
- ARO Regulator, 3/4"Air Inlet, , 290 scfm R37451-600-MC
- ASTRO PNEUMATIC Air Pressure Regulator, w/Gauge, 0-160psi. WS11
- SMC Booster Regulator, 3/8 In. NPT VBA20A-N03GN-Z
- Aro Pneumatic Regulators