Shop Alternate Products
This Product is Discontinued
Te-Co
Flat Washer, Fits Bolt Size 5/16 in , Steel Black Oxide Finish (Discontinued)
Mfr # 42620
Zoro # G0443755
This Product is Discontinued
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size 5/16 in
- Outside Diameter 3/4 in
- Minimum Thickness 0.188 in