Zoro Select
Internal Retaining Ring, Steel, Black Phosphate Finish, 11 mm Bore Dia., 100 PK
Mfr # DHO-11ST PA
Zoro # G0443834
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 11.4 mm
- Material Steel
- Finish Black Phosphate
- Thickness 1 mm
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 14 mm Bore Dia., 100 PK DHO-14ST PA
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 10 mm Bore Dia., 100 PK DHO-10ST PA
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 18 mm Bore Dia., 50 PK DHO-18ST PA
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 3 in Bore Dia. HO-300SS
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 7/16 in Bore Dia., 10 PK HO-43SS
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 11/16 in Bore Dia. HO-168SS
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 78 mm Bore Dia., 5 PK M36050.078.0001
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 0.45 in Bore Dia., 100 PK 45RISS
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 1 in Bore Dia., 1000 PK 100RIBP
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 4 in Bore Dia. KG-400ST OIL
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/16 in Bore Dia., 25 PK U36050.118.0001
- Zoro Select Internal Retaining Rings