- Home
- /
- Electrical Supplies
- /
- Cable Management
- /
- Cable Ties
- /
- 12.2" L Extra Heavy Duty Cable Tie PK 50
Shop Alternate Products
This Product is Discontinued
Panduit
12.2" L Extra Heavy Duty Cable Tie PK 50 (Discontinued)
Mfr # MRT2LH-L4
Zoro # G0444001
This Product is Discontinued
Key Features
- Design - Cable Tie Standard
- Length 12.2"
- Color Silver
- Width 0.25"
- Color - Cable Tie Silver
Customers Also Purchased
- Brand Panduit
-
MFR #
MRT2LH-L4
-
Zoro #
G0444001
- UPC # 074983007172
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 12.2" |
Width | 0.25" |
Width - Cable Tie | 0.25" |
Max. Bundle Dia. | 2.00" |
Approximate Length - Cable Tie | 12" |
Length - Cable Tie | 12.20" |
Approximate Length | 12" |
Nominal Length | 12 1/2 in |
Actual Length | 12.2 in |
Nominal Max. Bundle Dia. | 2 in |
Details
Design - Cable Tie | Standard |
Color | Silver |
Color - Cable Tie | Silver |
Item | Cable Tie |
Tensile Strength | 225 lb. |
Material | 304 Stainless steel |
Temp. Range | -76 Degrees to 1000 Degrees F |
Cable Tie Duty | Extra Heavy Duty |
Standards | UL 62275 (Type 2, 21), CSA, CE, RoHS |
Tensile Strength - Cable Tie | 225 lb. |
Indoor/Outdoor | Indoor, Outdoor |
Locking Style | Ball Lock |
Basic Material | Metal |
Resists | Chemical, Radiation, UV, High Temperatures |
Basic Material - Cable Tie | Metal |
Design | Standard |
UL Type | Not Listed |
Metal Detectable | Yes |
Thickness | 0.01" |
Tool Code | I |
Flame Retardant | No |
Cable Tie Style | Standard |
Number of Straps | 1 |
Recommended Tool | 2CMV1 |
Plenum Rated | No |
Cable Tie Properties | Radiation Resistant, UV Light Resistant, Weather Resistant |
Min. Temp. Rating | -76 Degrees F |
Max. Temp. Rating | 1,000 Degrees F |
Outdoor Use | Yes |
Description
Cable Tie, Standard, Actual Length 12.2 in, Width 0.25 in, Nominal Length 12 1/2 in, Locking Style Ball Lock, Color Silver, Basic Material - Cable Tie Stainless Steel, Tensile Strength 225 lb, Radiation Resistant, UV Light Resistant, Weather Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 1000 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable Yes, Outdoor Use Yes, Plenum Rated No, UL Type Not Listed, Thickness 0.01 in