- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label Cartridge, Wht, Polyester, 1-1/2 In W
Shop Alternate Products
This Product is Discontinued
Brady
Label Cartridge, Wht, Polyester, 1-1/2 In W (Discontinued)
Mfr # M71-30-459
Zoro # G0444936
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP71
- Color White
- Width 1-1/2"
- Length 3/4"
- Height 1-1/2"
Customers Also Purchased
- Brand Brady
-
MFR #
M71-30-459
-
Zoro #
G0444936
- UPC # 662820925934
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/2" |
Length | 3/4" |
Height | 1-1/2" |
Label Height | 3/4 in |
Label Width | 1 1/2 in |
Label Size (HxW) - Circuit Board Labels | 3/4 in x 1 1/2 in |
Details
Printer Series Compatibility | BMP71 |
Item | Label Cartridge |
Color | White |
Material | Matte Polyester |
Labels per Roll | 250 |
Adhesive | Yes |
Temp. Range | -40 Degrees to 356 Degrees F |
Application | Circuit Board and Component ID |
Legend | Blank |
Background Color | White |
Tape Format | Die Cut - Tag |
Standards | ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized |
For Use With | Mfr. No. BMP71, M71-R6000 |
Label Type | Matte Polyester |
Label Material | Polyester |
Compatible Mfr Part Number | M71-R6000 |
Label Finish | Matte |
Product Type | Barcode and Rating Plate Labels |
Adhesive Properties | Permanent Adhesive |
Material Series | B-459 |
Adhesive Material | Acrylic |
Labels per Row | 1 |
Inkjet Printable | No |
Secondary Label Included | No |
Label Color & Finish - Circuit Board Labels | White ( Matte ) |
Label Color | White |
Recommended Ribbon | M71-R6000 |
For Print Method | Thermal-Transfer |
Adhesive Strength - Circuit Board Labels | Permanent |
Label Thickness | 0.0031 in |
Label Media Format | Precut Roll |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant |
Minimum Service Temperature | -40 Degrees F |
Label Shape | Rectangle |
Maximum Service Temperature | 212 Degrees F |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 250, Printer Series Compatibility BMP71, Adhesive Properties Permanent Adhesive, Material Series B-459, Recommended Ribbon M71-R6000