Square D
NEMA Fusible Str, Size 0,120V Coil, 1 Enc
Mfr # 8538SBG13V81CFF4P1TX11
Zoro # G0445891
Free Shipping & Returns
$2,669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Size 0
- Amps AC 18
- Max. Motor Voltage 600V AC
- Coil Volts 120V AC
- Fuse Clip Type Class H and K
Explore More Products
- SQUARE D Fuse Kit, 600VAC, 60A RFK06H
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 1 Enc 8538SCG14V02S
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 12 Enc 8538SDA24V02S
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 1 Enc 8538SDG14V02S
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc 8538SBA23V02S
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc 8538SBA23V81AFF4P1TX11
- SQUARE D NEMA Fusible Str, Size 3,120V Coil, 1 Enc 8538SEG13V02S
- SQUARE D NEMA Non-Fusible Str, Sz1,120V Coil, 12Enc 8538SCA21V02S
- SQUARE D Fuse Clip, 600VAC, 30/60A RFK06
- GE NEMA Fusible Str, Size 2,120V Coil, 1 Enc CR308DT02H6JAAAAA
- EATON Cutler-Hammer NEMA Fusible Str, Size 1,120V Coil, 1 Enc ECN1811EJB-R63/C
- Square D Motor Controls