Shop Alternate Products
This Product is Discontinued
Parker
3/16" Compression Brass Nut 10PK (Discontinued)
Mfr # 61VL-3
Zoro # G0446424
This Product is Discontinued
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Tube Size 3/16 in
- Temp. Range -30 Degrees to 275 Degrees F