Kipp
Mushroom Knob, Thermoplastic, Size: 1, D= 10-32X10, D1= 21, Comp: Stainless Steel, Cap: Black
Mfr # K0251.0A1X10
Zoro # G0446896
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 13mm
- Color Gray
- Diameter 21mm
- Finish Matte
- Height 21mm
Explore More Products
- KIPP Adjustable Handle, Size: 5 1/2-13X80 Zinc, Black Satin, Comp: Steel K0116.5A51X80
- KIPP Knurled Knob, Thermoplastic, Black, D= 3/8-16X20, D1= 34, H= 36, Comp: Stainless Steel, Cap: Black K0247.03A4X20
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X60, Die Cast Zinc Silver Metallic, Comp: Steel K0122.3103X60
- KIPP Adjustable Handle, Size: 2 M06X60 Zinc, Silver Metallic, Comp: Steel K0116.2063X60
- KIPP Adjustable Handle, Low Profile, Size: 2, 1/4-20X35, Zinc, Black Satin, Comp: Steel K0737.2A21X35
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10X60, Die Cast Zinc Silver Metallic, Comp: Steel K0122.4103X60
- KIPP Adjustable Handle, Low Profile, Size: 3, M10X60, Zinc, Black Satin, Comp: Steel K0737.3101X60
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X60, Die Cast Zinc High-Gloss Chromed, Comp: Steel K0122.5A66X60
- KIPP Star Grip D1=60 M12X20, Form:L, External Thread, H=34, Plastic Black, Comp:Steel Electro Zinc-Plated K1090.46012X20
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 5/16" Thread Size, 1-3/4" Dia. GNH2-HEXF4-----
- MIDWEST FASTENER 1/2"-13 x 1-3/8" Black Plastic Coarse Thread Tear Drop Knobs 3PK 78066
- Kipp Hand Knobs and Wheels