- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Socket Head Cap Screws
- /
- 3/4 in Socket Flat Head Screw, Black Oxide Steel, 6 in Length
Shop Alternate Products
This Product is Discontinued
Zoro Select
3/4 in Socket Flat Head Screw, Black Oxide Steel, 6 in Length (Discontinued)
Mfr # FHSIA0750600-001P
Zoro # G0447474
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 3/4 in
- Screw Length 6 in
- Drive Type Socket
- Drive Size 1/2 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
FHSIA0750600-001P
-
Zoro #
G0447474
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/4 in |
Screw Length | 6 in |
Drive Size | 1/2 in |
Vented Hole Size | Not Vented |
Thread Length | 2 in |
Head Height | 0.75 in |
Min. Thread Length | 2 in |
Vent Hole Diameter | Not Applicable |
Minimum Thread Length | 2 in |
Flange Diameter | Not Applicable |
Dimensional Standards | ASME B18.3 |
Head Diameter | 1.125 in |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Drive Type | Socket |
Material | Steel |
Finish | Black Oxide |
Item | Socket Flat Head Screw |
Rockwell Hardness | C37 to C44 |
Fastener Thread Type | UNC (Coarse) |
Thread Direction | Right Hand |
Thread Style | Partially Threaded |
Class | 3A |
Head Angle (Deg.) | 82 Degrees |
Temp. Range | -65 Degrees F to 300 Degrees F |
Thread Type | Coarse |
Thread Pitch | Not Applicable |
Flange Thickness | Not Applicable |
Head Type | Flat |
Material Quality Standards | ASTM F835 |
Maximum Temperature | 300 Degrees F |
Finish Type | Black Oxide |
Special Features | Not Applicable |
Thread Fit | 3A |
Tensile Strength | 135,000 psi |
Material Type | Steel |
Head Shape | Round |
Minimum Temperature | -65 Degrees F |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Steel, Finish Black Oxide, Thread Size 3/4 In.-10, Minimum Thread Length 2 in, Fastener Length 6 in, Head Height 0.75 in, Head Diameter 1.125 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Material Quality Standards ASTM F835