Zoro Select
Rod, SS, 440C, 1/2 In Dia x 6 Ft L
Mfr # 2EXP5
Zoro # G0447587
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 440C
- Finish Unpolished
- Type Corrosion Resistant
- Standards AMS 5630, ASTM A276, ASTM A580
- Temper Annealed
Explore More Products
- ZORO SELECT Rod, SS, 440C, 1 In Dia x 6 Ft L 2EXP6
- ZORO SELECT Rod, SS, 440C, 1/2 In Dia x 1 Ft L 2EXN1
- ZORO SELECT Rod, SS, 440C, 1 1/2 In Dia x 6 Ft L 2EXP7
- ZORO SELECT Rod Stock, SS, 6 in Overall L 416r1.75-6
- ZORO SELECT SS Round Bar 347, 48 in Overall L 18472_48_0
- ZORO SELECT Rod, SS, 304, 1 In Dia x 1 Ft L 2EXG5
- ZORO SELECT SS Round Bar 347, 72 in Overall L 18468_72_0
- ZORO SELECT SS Round Bar 17-4, 72 in Overall L 7284_72_0
- ZORO SELECT SS Round Bar 15-5, 12 in Overall L 7202_12_0
- ZORO SELECT Rod, SS, 303, 1 5/8 In Dia x 3 Ft L 2EXC1
- ZORO SELECT Rod, SS, 303, 2 In Dia x 6 Ft L 2EXE4
- Zoro Select Stainless Steel Rods