Parker
1/8" Compression x MNPT Brass Connector 25PK
Mfr # 68CA-2-2
Zoro # G0447937
$93.08
16% off
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/8 in
- Pipe Size - Pipe Fitting 1/8 in
Explore More Products
- PARKER 1/2" Compression Brass Union 10PK 62P-8
- PARKER 1/2" Compression x 3/8" MNPT Brass Branch Tee 10PK 172P-8-6
- PARKER Connector, Nylon, CompxM, 1/2Inx1/4In N8MC4
- PARKER 3/4" Compression x 1/2" MNPT Brass 90 Degree Elbow 10PK 169C-12-8
- PARKER 1/4" Compression x Male SAE-ORB 316 SS Straight Connector 4 F5BU-SS
- PARKER 3/8" Compression x 1/8" FNPT Brass Connector 10PK 66C-6-2
- PARKER STANDPIPE 18MM X 3/4'' BSPT 0120 18 27
- PARKER Connector, Nylon, CompxF, 1/2Inx3/8In N8FC6
- PARKER MALE STUD FIT'G 10MM X 1/4'' BS PP BIMATERIAL SEAL 0101 10 13 39
- EVERFLOW 1/2" O.D. Brass Nut for Compression Pipe Fittings C61-12
- PARKER 1/2" Compression x FNPT Brass Connector 10PK 66CA-8-8
- Parker Tube Fittings