Scientific Cutting Tools
Thread Mill, Straight, Int, SC, TiALN, 1/4-36
Mfr # TM187-36A
Zoro # G0447973
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining TiAlN
- Overall Length 2-1/2 in
- Thread Type Inch
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #2, 56-80 TPI SPTM060A
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M8-0.75, 0.6 Cut, TiAlN TMLR8-.75MMA
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI SPTM080A
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #10-32, 0.6 Cut, TiAlN TMLR139-32ELA
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, M12x1.0mm TM12-1MM
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #6-32, 0.26 Cut, TiAlN TMLR100-32A
- SCIENTIFIC CUTTING TOOLS Thd Mill, STR, Int, 1 1/2-16, 1.196 Cut L TM1000-16
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 1 1/4, 4-8 TPI, 2.5 Cut, TiAlN SPTM745LA
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, TiALN, M12x1.50mm TM12-1.5MM-A
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.3000", Finish - Machining: AlTiN 901260-C3
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.0640", Included Angle: 60 Degrees 993906-C3
- Scientific Cutting Tools Carbide Thread Mills