First Aid Only

Bulk First Aid Kit Refill, Cardboard, 25 Person


$20.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes (50) 3/4 in x 3 in Adhesive Plastic Bandages, (3) 1-3/4 in x 3 in Large Fingertip Fabric Bandages, (2) 1-1/2 in x 3 in Knuckle Fabric Bandages, (6) 2 in x 2 in Gauze Dressing Pads, (3) 2-Pks, (1) 5 in x 9 in Trauma Pad, (1) 2 in Conforming Gauze Roll Bandage, (1) 36 in Triangular Sling/Bandage, with (2) Safety Pins, (12) Aspirin Tablets, (6) 2-Pks, (12) BZK Antiseptic Towelettes, (6) Triple Antibiotic Ointment Packs, (3) Insect Sting Relief Pads, (1) 1/2 in x 5 yd First Aid Tape Roll, (1) 4 in x 5 in Instant Cold Compress, (1) Sterile Eye Pad, (1) Eye Wash, 4 oz, (2) Exam Quality Gloves, (1) Pair, (1) 4-1/2 in Scissors, Nickel Plated, (1) 4 in Tweezers, Plastic, (1) First Aid Guide
  • First Aid Kit Type Refill
  • First Aid Kit Primary Application General Purpose
  • First Aid Kit Application Industrial
  • First Aid Kit ANSI Standards Not ANSI Compliant
See all product information