Shop Alternate Products
This Product is Discontinued
Gearwrench
Tamper Proof Torx Bit, Insert Bit, T-27 (Discontinued)
Mfr # 80475
Zoro # G0448668
This Product is Discontinued
Key Features
- Bit Style Tamperproof Torx(R)
- Impact Rated No
- Shank Size 1/4"
- SAE or Metric SAE
- Point Size T27