Gearwrench
16" Tool Bag
Mfr # 83147
Zoro # G0449429
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type zipper
- Length 16"
- Width 16"
- Tool Storage Type Included Bag/Tote
Explore More Products
- PAKTEK Paktek 94100 DayPak Tool Bag 94100
- BROWN BAG CO Mighty Bag Gry/Blk 22565-1
- KLEIN TOOLS Canvas Bucket, Leather Bottom, Swivel Snap, 12-Inch 5104S
- KLEIN TOOLS Bucket, #6 Canvas, Black Molded Polypropylene (Bottom), Off- White 5106P
- KLEIN TOOLS Tool Tote, 600 x 300 Denier Polyester, 7 Pockets, Black, 10" Height 58886
- KLEIN TOOLS Tapered Wall Bucket, #6 Canvas, Off- White, 13" Height 5113S
- SAFEWAZE 23" Bag with Hand Straps PA-PK009
- CLC WORK GEAR Tool Tote, Polyester, 27 Pockets, Black/Tan, 11" Height 1579
- 5.11 Bag, 1050D Nylon, Black, 8-1/4" Height 56026
- RMX INDUSTRIES Blubird Work Gear Large Bigmouth Bag 31 Pockets BLBBBTB03
- CLC WORK GEAR Tool Bag, Polyester, 29 Pockets, Black, 11.5" Height L230
- Gearwrench Tool Bags, Backpacks & Totes