Zoro Select
Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK
Mfr # U28100.021.0300
Zoro # G0449793
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #12
- Head Type Hex
- Drive Slotted
- Drive Size 5/16 in
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK U28100.021.0100
- ZORO SELECT Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK U28100.021.0050
- ZORO SELECT Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK U28100.021.0200
- ZORO SELECT Sheet Metal Screw, M4.2 x 20 mm, Black Phosphate Steel Hex Head External Hex Drive, 50 PK 5925PK
- ZORO SELECT Sheet Metal Screw, #7 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.015.0100
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK 1VU79
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK 696358-PG
- ZORO SELECT Sheet Metal Screw, #6-19 x 3/4 in, Black Oxide and Oil Steel Flat Head Torx Drive, 10000 PK 0612HTFB
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive U26661.024.0200
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 3000 PK 935330
- ZORO SELECT Sheet Metal Screw, #10 x 2-1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK 1WE69
- Zoro Select Sheet Metal Screws