Square D
Light, Pilot
Mfr # 9999SP2R
Zoro # G0450003
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- For Use With NEMA Starter/Contactor
- NEMA Rating 2
- Voltage 600
- Starter Size 0, 00, 1, and 1P
Explore More Products
- SQUARE D Module, Suppression 9999ST1
- SQUARE D Magnetic Coil, 24 V 9998DA2V14
- SQUARE D Auxiliary Contact, 1NO/1NC, 10A, 600V Max MDSAN11
- SQUARE D Auxiliary Contact, 10A, 1NC 9999SX7
- SQUARE D Magnetic Coil, 120 V 9998DA2V02
- SQUARE D Add-on Power Pole, 1NO, 30A MDS30P
- SQUARE D Pushbutton Control Kit 9999SA3
- SQUARE D Nonreversing magnetic starter, Size 0, 1 8536SBG2V08H30S
- SQUARE D Magnetic Coil, 208-240v 9998DA3V09
- EATON Reversing Link Kit, For XT Frame G XTCEXRLG
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 2NO LA1KN20
- Square D Contactors & Contacts