Shop Alternate Products
This Product is Discontinued
Advance Controls
Panel Mount Disconnect Switch, 600VAC, 3 pole (Discontinued)
Mfr # 101950G
Zoro # G0451421
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 600VAC
- Number of Poles 3
- Handle Color Black
- Amps AC 60
- Locking/Nonlocking Non-locking