Westward
Junior Saw w/Blade Tension, 6 In Blade
Mfr # 5WFW6
Zoro # G0451631
$6.47
5% off
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Metal
- Length 10 in
- Blade Length 6 in
- Teeth per Inch 32
- Blade Material Steel
Explore More Products
- WESTWARD Hand Saw, 20 in Blade, 9 TPI, Hardwood 46A924
- WESTWARD Junior Saw w/Blade Tension, 6 In Blade 5WFW7
- WESTWARD High Tension Hacksaw, Ergo, 12 In 5WFV9
- WESTWARD Hand Saw, Short Cut, 15 in, 7 TPI 21HT84
- WESTWARD Hacksaw, Adjustable, 24 TIP 38EY24
- WESTWARD Key Hole Saw, 6-1/4 In, 8 TPI, SoftGrip, Stl 13P495
- WESTWARD Jab Saw, 6 in Blade, 8 TPI, Poly/TPR 46A928
- GREAT NECK 21-In. Bow Saw BB21
- GOLDBLATT INDUSTRIES 6 Utility Jab Saw G05143
- CROWN TOOLS 8 Inch Dovetail Saw Full Handle - 20 TPI 20200
- WIHA Insulated Hacksaw, 18 In L, 24 TPI 19767
- Westward Cutting and Shaping Tools