Aignep Usa
Male Connect, 1/4 In, Tube/UNF, Brass, PK10
Mfr # 88000-04-1032
Zoro # G0451963
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air, Oils, Vacuum
- Specific Fitting Shape Straight Adapter
- Specific Pipe Fitting Shape Adapter
- Basic Material Metal
Explore More Products
- AIGNEP USA Male Conn, Push Conn, 1/2, Size 1/2, PK3 87000-08-08
- AIGNEP USA Bulkhead Union, 1/4 In, NP Brass, PK10 88050-04
- AIGNEP USA Elbow Mender, Composite, 8mm Tube, 250 psi 55130-8
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 3/8 In Size 87861-06
- AIGNEP USA Swivel Elbow, 90 Deg, TubexBSPP, 5x5mm, PK5 50115N-5-M5-PK5
- AIGNEP USA Tube Mender, Composite, 10 x 8mm Tube 55040-10-8
- AIGNEP USA Y-Connector, 11/32" Hex, 5/32" Tube 85320-53-32
- AIGNEP USA Union Tee, 45/64" Hex, 10mm Tube, 250 psi 55222-10-3/8
- AIGNEP USA Swivel Run Tee, Brass, 8mm Tube Sz, PK5 50222N-8-1/4-PK5
- FESTO Push-In L-Connector QSL-6H QSL-6H
- PREVOST Flexair air Hose assembly - TruFlate RST RUSB3850
- Aignep Usa Hose Fittings