Shop Alternate Products
This Product is Discontinued
Duff-Norton
Machine Screw Actuator, 2000 lb, 6 In TVL (Discontinued)
Mfr # M2501-6
Zoro # G0452085
Free Shipping & Returns
This Product is Discontinued
Key Features
- Turns of Worm for 1 In. Raise 25
- Mounting Type Base/Top Plate
- Rated Load (Lb.) 2,000
- Housing Material ALuminum
- Travel (In.) 6 in