Tmi
Rip-A-Strip Rplcmnt, Smooth, 8in, Clear
Mfr # 999-00200
Zoro # G0452094
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Features Perforated, Prepunched
- Strip Material PVC
- Strip Texture Smooth
- Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
Explore More Products
- TMI Flexible Bulk Rolls, Ribbed, 8in, Clear, PVC 999-00004
- TMI Replacement Strips, Ribbed, 8", PVC, PK5 999-00011
- TMI Strip Door Hardware, 5 ft., Steel 999-00076
- TMI Flexible Bulk Rolls, Ribbed, 6" W 999-00403
- TMI Indstrl Strip Door, Anti-Static, 8ftHx4ftW 999-00550
- TMI Flexible Bulk Roll, Anti-Static, 8in, Clear 999-00559
- TMI Industrial Strip Door, Smooth, 7ftHx4ftW 999-00225
- TMI Rip-A-Strip Replacement Strips, Smooth 999-00705
- TMI Industrial PVC Strip Door, 8 ft. 3" L 999-00635
- TMI Flexible Bulk Roll, Smooth, 48in, Clear, PVC 999-00120
- TMI Save-T-Loc(R) Strip Door Hardware, 6ft L 999-10101
- Tmi Strip Doors