Shop Alternate Products
This Product is Discontinued
Zoro Select
Grease Fittting, 65Deg, 1/4-28, PK10 (Discontinued)
Mfr # 2PA84
Zoro # G0452812
This Product is Discontinued
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle 65.0 Degrees
- Fitting Thread Type SAE-LT
- Fitting Thread Size 1/4"-28
- Fitting Material Steel