- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label, White, Labels/Roll: 250
Shop Alternate Products
This Product is Discontinued
Brady
Label, White, Labels/Roll: 250 (Discontinued)
Mfr # PTL-32-489
Zoro # G0452846
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color White
- Width 1-1/2"
- Length 1-1/2"
- Height 1-1/2"
- Brand Brady
- MFR #PTL-32-489
- Zoro #G0452846
- UPC #662820187394
- Country of OriginMexico
Dimensions
Width | 1-1/2" |
Length | 1-1/2" |
Height | 1-1/2" |
Label Height | 1 1/2 in |
Label Width | 1 1/2 in |
Label Size (HxW) - Blank Precut General Purpose | 1 1/2 in x 1 1/2 in |
Details
Printer Series Compatibility | BMP 61, BMP 71, TLS 2200, TLS-PC LINK |
Item | Label |
Color | White |
Material | Polyester |
Labels per Roll | 250 |
Adhesive | Yes |
Tape Format | Die Cut - Tag |
Standards | ANSI/ESD S541-2008; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized |
Background Color | White |
Temp. Range | -40 Degrees to 248 Degrees F |
Application | Asset Tracking, Barcode Labeling, Component and Equipment ID, General and Industrial ID, Panel Labeling, Rating Plates, Voice and Data ID |
For Use With | TLS 2200(R) Thermal Transfer Portable Printer |
Label Type | Polyester |
Legend | Blank |
Label Material | Polyester B489 |
Adhesive Properties | Aggressive Permanent Adhesive |
Adhesive Material | Rubber |
Label Media Format | Precut Roll |
Label Shape | Square |
Indoor/Outdoor Usage | Indoor |
Secondary Label Included | No |
Recommended Ribbon | M61-R4310, M71-R4300, R4310 |
Color - Blank Precut General Purpose | White |
Label Color & Finish - Blank Precut General Purpose | White ( Matte ) |
Number of Labels | 250 |
Label Thickness | 0.005 in |
Product Type | General Identification Labels |
Material Series | B-489A |
Minimum Service Temperature | -40 Degrees F |
Label Finish | Matte |
Service Temp Range - Blank Precut General Purpose | -40 Degrees F - 248 Degrees F |
Inkjet Printable | No |
Compatible Mfr Part Number | M61-R4310, M71-R4300 |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant |
Adhesive Strength - Blank Precut General Purpose | Aggressive Permanent |
Labels per Row | 1 |
For Print Method | Thermal-Transfer |
Maximum Service Temperature | 248 Degrees F |
Label Color | White |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 250, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-489A, Recommended Ribbon M61-R4310, M71-R4300, R4310