Zoro Select
1/8" FNPT 304 SS 45 Degree Elbow
Mfr # 404E111N018
Zoro # G0453293
$2.66
10% off
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
Explore More Products
- ZORO SELECT 2" Welded SS Slip-On Flange 4381000450
- ZORO SELECT Concentric Coupling, 304 SS, 3 x 6 in 4381016310
- ZORO SELECT 1/2" FNPT SS Threaded Flange 4381004400
- ZORO SELECT Coupling, 304 SS, 3/4", F BSPP, Class 150 ZUSA-PF-8057
- ZORO SELECT 3/8" MNPT SS Square Head Plug 4307002154
- ZORO SELECT 3/8" FNPT 316 SS Coupling 2TY82
- ZORO SELECT 1-1/2" FSW 304/304L SS SW Outlet 300281350212
- ZORO SELECT Nipple, Schedule 40, 17/64" ID, 304 SS, 4" L ZUSA-PF-1423
- ZORO SELECT Elbow, 90 Degrees, SS ZUSA-PF-8195
- ZORO SELECT Half Coupling, 3/4", 150,304, Thrd Heavy 4381031840
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Union - 1" NPT Female ZUSA-PF-76
- Zoro Select Fittings