3M Dbi-Sala

Advanced Floor Mount Sleeve Davit Base


$745.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tensile Strength 5,000 lb
  • Color Yellow
  • Finish Zinc Plated
  • Material Steel
  • Height 4 in
See all product information