Shop Alternate Products
This Product is Discontinued
Rust-Oleum
Interior/Exterior Paint, High Gloss, Water Base, Dunes Tan, 5 gal (Discontinued)
Mfr # 865300
Zoro # G0453750
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Metal, Steel
- Paint Color Family Browns
- Finish High Gloss
- Size 5 gal
- Paint Sub-Brand Rust-Oleum